66 x 32 in. Drop-In Bathtub with End Drain in Dune
Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customize the heat with three adjustable settings
- Molded lumbar support offers extra comfort while bathing
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Under-mount installation
- End drain location
- Slotted overflow allows for deep soaking
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 85.8 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- UL Listed:
- Yes