66 x 32 in. Drop-In Bathtub with End Drain in Ice Grey

You last purchased this on
 
KOHLER

Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Ice Grey

  • Fast #
  • Part #K1822-VBW-95
  • Item #4814248
  • Manufacturer Part #1822-VBW-95
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Vibracoustic® calms and soothes with sound vibration technology
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Customize your experience with the high-resolution color touch screen
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • ClearFlo™ slotted overflow for deep soaking
  • Three heat settings allow you to customize the surface temperature
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
85 gal
Collection:
Underscore®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
End
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
32 in
Size:
66 in x 32 in
UL Listed:
No