Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Thunder Grey

Part #K1821-W1-58  |  Item #4812961  |  Manufacturer Part #1821-W1-58

$ 2,052.94 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Customize the heat with three adjustable settings
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Under-mount installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: ASME A112.19.7M

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 85.8 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

Type: JG30-36-36-IC-PG

UL Listed: Yes