Underscore® 66 x 32 in. Drop-In Bathtub with End Drain in Thunder Grey

Part #K1822-VBW-58  |  Item #4813770  |  Manufacturer Part #1822-VBW-58

$ 4,267.39 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • ClearFlo™ slotted overflow for deep soaking

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 85 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

Type: JG71-36-60-IC-SN

UL Listed: No