Underscore® 66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

Part #K1822-H2-96  |  Manufacturer Part #1822-H2-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Lighted keypad
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

Capacity: 85.8 gal

Collection: Underscore®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Reversible

Height: 22 in

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

Type: K1822-H2-96

Volts: 240V