Underscore® 66 x 36 in. Air Bath Drop-In Bathtub with Reversible Drain in White

Part #K1173-GCW-0  |  Manufacturer Part #1173-GCW-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Lighted keypad
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Immediate and manual purge cycles remove residual water from air channels after use

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Collection: Underscore®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

Height: 22 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 122

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

Type: K1173-GCW-0