66 x 36 in. Drop-In Bathtub with Center Drain in Black Black

You last purchased this on
 

Underscore® 66 x 36 in. Drop-In Bathtub with Center Drain in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

Underscore® 66 x 36 in. Drop-In Bathtub with Center Drain in Black Black

  • Fast #
  • Part #K5715-W1-7
  • Item #7200199
  • Manufacturer Part #5715-W1-7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support offers extra comfort while bathing
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location
  • Slotted overflow allows for deep soaking
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
85.5 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
Size:
66 in x 36 in
UL Listed:
Yes