Underscore® 66 x 36 in. Drop-In Bathtub with Center Drain in Ice Grey

Part #K5715-W1-95  |  Manufacturer Part #5715-W1-95

Color/Finish:
Ice™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support offers extra comfort while bathing
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 85.5 gal

Collection: Underscore®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

Type: K5715-W1-95

UL Listed: Yes