Underscore® 66 x 36 in. Drop-In Bathtub with Center Drain in Black Black

Part #K5715-7  |  Manufacturer Part #5715-7

Starting at
$ 1,243.50 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 85.5 gal

Collection: Underscore®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

Type: K5715-7

UL Listed: Yes