66 x 36 in. Drop-In Bathtub with End Drain in Thunder Grey

You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Drop-In Bathtub with End Drain in Thunder Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Drop-In Bathtub with End Drain in Thunder Grey

  • Fast #
  • Part #K1136-58
  • Item #3580916
  • Manufacturer Part #1136-58
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted overflow allows for deep soaking
  • End drain location
  • Molded lumbar support offers extra comfort while bathing
  • Under-mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
102 gal
Collection:
Underscore®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Location:
End
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Undermount
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
Size:
66 in x 36 in
UL Listed:
No