Underscore® 71-1/2 x 41-9/16 in. Total Massage Drop-In Bathtub with Center Drain in Ice Grey

Part #K5718-G-95  |  Manufacturer Part #5718-G-95

Color/Finish:
Ice™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Center drain

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Underscore®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Height: 23 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 122

Overall Length: 71-1/2 in

Overall Width: 41-9/16 in

Size: 71-1/2 in x 41-9/16 in

Type: K5718-G-95