Underscore® 72 x 36 in. Drop-In Bathtub with Center Drain in Thunder Grey
Part #K1834-W1-58 | Item #4812854 | Manufacturer Part #1834-W1-58
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Customize the heat with three adjustable settings
- Generous 6' length provides an incredibly spacious bathing area
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Center drain location
- Under-mount installation
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
ASME Specifications: ASME A112.19.7
ASTM Specifications: [ASTM E-162, ASTM E-662]
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 112.9 gal
Collection: Underscore®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Drain Location: Center
GSA Approved: No
Height: 24 in
IAPMO Listed: Yes
Installation Type: Undermount
Material: Acrylic
Number of Occupants: 1
Overall Length: 72 in
Overall Width: 36 in
Size: 72 in x 36 in
Type: STR321941
UL Listed: Yes