Underscore® 72 x 42 in. Drop-In Bathtub in Biscuit

Part #K1174-VBCW-96  |  Manufacturer Part #1174-VBCW-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Collection: Underscore®

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 23 in

Installation Type: Drop-in

Material: Acrylic

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Type: A10075798