72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generous 6' oval shape provides an incredibly spacious bathing area
- Slotted overflow allows for deep soaking
- Molded lumbar support offers extra comfort while bathing
- Center drain location
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 112 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in