72 x 42 in. Drop-In Bathtub with Center Drain in Black Black

You last purchased this on
 
KOHLER

Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Black Black

  • Fast #
  • Part #K1137-7
  • Item #3581151
  • Manufacturer Part #1137-7
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Generous 6' length provides spacious bathing for up to two people
  • Under-mount installation
  • Center drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
139 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
GSA Approved:
No
Height:
23 in
IAPMO Listed -:
No
Installation Type:
Undermount
Material:
Acrylic
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
UL Listed:
Yes