Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Thunder Grey

Part #K1137-58  |  Item #4896540  |  Manufacturer Part #1137-58

$ 1,599.08 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Center drain location
  • Under-mount installation

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 139 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Type: K1137-58

UL Listed: Yes