Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Thunder Grey
Part #K1137-W1-58 | Item #4814044 | Manufacturer Part #1137-W1-58
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Customize the heat with three adjustable settings
- Generous 6' length provides spacious bathing for up to two people
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Center drain location
- Under-mount installation
Documents
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM E-162, ASTM E-662]
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.5, CSA C22.2]
Capacity: 139 gal
Collection: Underscore®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Drain Location: Center
GSA Approved: No
Height: 23 in
IAPMO Listed: Yes
Installation Type: Undermount
Material: Acrylic
Number of Occupants: 2
Overall Length: 72 in
Overall Width: 42 in
Size: 72 in x 42 in
UL Listed: Yes