Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Thunder Grey

Part #K5717-58  |  Item #7200166  |  Manufacturer Part #5717-58

$ 1,355.22 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 112 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Type: K5717-58