0 items

Underwater Kinetics 518 UltraCase® 12-4/5 x 5-1/10 in. Pick and Pluck Case

U020

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cases stocked in yellow; black and gray are available upon request
  • Full-length hinge, padlock loops and two front latches secure contents
  • Interlocks in stacks with same or mixed sizes
  • Optional user configurable pluck foam filling
  • Padded fold-down ABS handle
  • Pressure equalization valve allows easy opening after altitude or temperature change
  • Tough ABS construction withstands 7-foot drop to concrete
  • Venting latches equalize when opening and seal when closed

SPECIFICATIONS

Collection
518 UltraCase®
Color Finish
Yellow
Depth
5-1/10 in
Height
12-4/5 in
Length
17-4/5 in
Material
Plastic
Material Type
ABS
Width
5-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday