0 items

Underwater Kinetics Loadout Case® 21-4/5 in. Case

U722

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base: 11.2 in
  • Featuring extendable handles, twist-lock stainless steel latches, spring return handle and wheels
  • Ideal protection for instrumentation, lab test equipment, electronic equipment and other delicate equipment
  • Includes dice cut pluck-out foam so you can customize as you see fit
  • Internal dimensions: 21.8 in x 17.8 in x 13.3 in
  • Lid: 2.1 in
  • Rigid reinforced walls to give maximum protection for even the most sensitive and expensive equipment during transport or storage
  • Waterproof, dustproof, shockproof protection for transporting your gear

SPECIFICATIONS

Collection
Loadout Case®
Color Finish
Black
Depth
13-2/5 in
Height
14-4/5 in
Length
23-4/5 in
Material
Plastic
Material Type
Polypropylene
Width
20-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday