718 UltraCase® 12-4/5 x 6-4/5 in. Pick and Pluck Case in Yellow

Part #U02503  |  Item #5092048

Call for Pricing EACH

Color/Finish:
Yellow

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tough ABS construction withstands 7-foot drop to concrete
  • Padded fold-down ABS handle
  • Venting latches equalize when opening and seal when closed
  • Pressure equalization valve allows easy opening after altitude or temperature change
  • Interlocks in stacks with same or mixed sizes
  • Optional user configurable pluck foam filling
  • Full-length hinge, padlock loops and two front latches secure contents
  • Interlocks in stacks with same or mixed sizes
  • Cases stocked in yellow; black and gray are available upon request

Specifications

Collection: 718 UltraCase®

Color Finish: Yellow

Height: 12-4/5 in

Length: 17-4/5 in

Material: Plastic

Material Type: ABS

Width: 6-4/5 in