Underwater Kinetics eLED® eLED Flashlight CPO with Tail Switch in Black

U10022

Manufacturer Part #: 10022

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Most compact light in its class, so it can go anywhere you go, via pocket, belt pouch, or helmet clip
  • Entirely waterproof design for all weather use
  • Class I Division 1 safety design
  • Beam produces a bright spot with almost no peripheral light so nearby personnel are not affected
  • Can be mounted to any helmet or hard hat using a UK helmet clip
  • Powered by 3AA alkaline batteries

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Bulb Type
LED
Collection
eLED®
Height
1-3/5 in
Number Of Hours
50000
Power Source
Battery
UL Listed
No
Weight
5.3
Width
1-2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday