Underwater Kinetics eLED® Work Light in Black

U22107

Manufacturer Part #: 22107

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High intensity Gatorlite features the latest innovations in 3C hand light design for reliable on the job performance
  • Class I Division 1 safety design
  • Never burn out LED and it is the smallest in its class
  • Great performance in freezing cold and wet environments
  • Waterproof design for all weather use
  • Beam produces a bright spot with almost no peripheral light so nearby personnel are not affected
  • Large push button switch works with heavy gloves
  • Powered by 3 C batteries

SPECIFICATIONS

Battery Size
C
Battery Type
Alkaline
Bulb Type
LED
Collection
eLED®
Diameter
2-1/10 in
Handle Type
Ergonomic
Height
2-1/10 in
Power Source
Battery
UL Listed
No
Weight
13.5
Width
1-9/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday