Underwater Kinetics eLED® Work Light

U2210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beam produces a bright spot with almost no peripheral light so nearby personnel are not affected
  • Class I Division 1 safety design
  • Great performance in freezing cold and wet environments
  • High intensity Gatorlite features the latest innovations in 3C hand light design for reliable on the job performance
  • Large push button switch works with heavy gloves
  • Never burn out LED and it is the smallest in its class
  • Powered by 3 C batteries
  • Waterproof design for all weather use

SPECIFICATIONS

Automatic Shut-Off
No
Battery Size
C
Battery Type
Alkaline
Bulb Type
LED
Collection
eLED®
Color Finish
Safety Yellow
Diameter
2-1/10 in
Handle Type
Ergonomic
Height
2-1/10 in
Length
7-1/2 in
Material
Plastic
Material Type
ABS
Power Source
Battery
UL Listed
No
Weight
13.5
Width
1-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday