Helmet Clip for Underwater Kinetics Radians Quartz Full Brim and Granite Cap Style Hard Hats

You last purchased this on
 
Underwater Kinetics

Helmet Clip for Underwater Kinetics Radians Quartz Full Brim and Granite Cap Style Hard Hats

This product requires certification to purchase.
You last purchased this on
 
Underwater Kinetics

Helmet Clip for Underwater Kinetics Radians Quartz Full Brim and Granite Cap Style Hard Hats

  • Fast #
  • Part #U512842
  • Item #5093573
  • Manufacturer Part #512842
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keeps drums tilted forward for maximum dispensing
  • For single drum with drain
  • Polyethylene drum rack keeps workspace safe and clean
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Brand Model Compatibility:
5092575 and 5092603 Pro eLED® Rechargeable Lights
Color Finish Name:
Black
Material:
Plastic
Material Type:
ABS
Product Type:
Helmet Clip
Weight:
.3 lb
Width:
3 in