Plastic Belt Pouch

You last purchased this on
 
Underwater Kinetics

Plastic Belt Pouch

This product requires certification to purchase.
You last purchased this on
 
Underwater Kinetics

Plastic Belt Pouch

  • Fast #
  • Part #U15803
  • Item #4929496
  • Manufacturer Part #15803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175
  • Fits 1 55-gallon drum (sold separately)
  • Modular system allows user to connect multiple units together
  • Requires Certification

Specifications

Brand Model Compatibility:
5092391 and 5092414 Pro eLED® Rechargeable Lights
Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon
Product Type:
Belt Pouch
Weight:
.3 lb
Width:
3 in