0 items

Underwater Kinetics Pro eLED® Rechargeable Flashlight with Charger, Helmet Clip and AC Power Supply

U1233

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beam pulses briefly to indicate low battery level
  • Includes charging stand
  • Large push button switch works with heavy gloves
  • Rechargeable: full charge in less than 4 hours
  • UK helmet mounting clips easily attach the light to any hard hat or fire helmet
  • Waterproof design for all weather use

SPECIFICATIONS

Battery Type
Lithium-ion
Brand Model Compatibility
U12816
Bulb Type
LED
Collection
Pro eLED®
Color Finish
Safety Yellow
Diameter
1-2/5 in
Height
1-2/5 in
Length
4-3/5 in
Lumens
90
Material
Aluminum, Plastic, Rubber
Material Type
ABS
Power Source
Battery
UL Listed
No
Weight
3.6
Width
1-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday