12 in. Squeegee

You last purchased this on
 
Unger

ErgoTec®Pro 12 in. Squeegee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

ErgoTec®Pro 12 in. Squeegee

  • Fast #
  • Part #UPR300
  • Item #7433156
  • Manufacturer Part #PR300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cleans any smooth, flat surface
  • Non-slip rubber grip handle is comfortable in all weather conditions
  • Lighter weight yet stronger than brass
  • Handle can be used with TRIM10SCRAPER
  • Cleans any flat, smooth surface
  • Coin adjustable screws hold the channel at desired tension
  • Requires Certification

Specifications

Brand Model Compatibility:
Unger Poles
Collection:
ErgoTec®Pro
Color Finish Name:
Black, Silver
Handle Material:
Stainless Steel
Length:
12 in
Material:
Rubber
Product Type:
Window Squeegee
UL Listed:
No