16 in. Complete Squeegee with Handle in Green and Silver

You last purchased this on
 
Unger

16 in. Complete Squeegee with Handle in Green and Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

16 in. Complete Squeegee with Handle in Green and Silver

  • Fast #
  • Part #UES400
  • Item #7202463
  • Manufacturer Part #ES400
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brushed stainless steel head with spring mechanism and finger indent for complete control
  • Includes notched stainless steel "S" Channel and Unger soft rubber blade
  • Window cleaning squeegee is made from two component polypropylene material
  • Size: 16 inch
  • Attaches to all Unger poles with a press fit
  • Requires Certification

Specifications

Application:
Restrooms, Surface
Color Finish Name:
Green, Silver
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Stainless Steel, Plastic
Material Type:
Polypropylene
Product Type:
Squeegee