0 items

Unger SmartColor™ MicroWipe™ 16 x 16 in. Smart Color Micro Wipes

UNGMF40

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-coded cloths for bathroom uses; one for toilets/urinals and another for mirrors, countertops and sinks
  • Lasts for approximately 1,500 wash cycles
  • Microfiber products conserve water, reduce use of disposable products and require fewer chemicals
  • Use wet or dry

SPECIFICATIONS

Collection
SmartColor™ MicroWipe™
Color Finish
Yellow/Red
Height
16 in
Length
15 in
Material
Microfiber
Type
Wipes
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday