CobWeb 8 in. Cobweb Duster

Part #UCOBW0  |  Item #6228930  |  Manufacturer Part #COBW0

$ 10.08 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Split-tipped soft poly fibers allow for effective dusting without scratching
  • Ideal for dusting ceilings, moldings and corners whether inside or outdoors
  • Electrostatic energy attracts and holds dust, dirt and cobwebs
  • Attaches to ErgoTec® locking cone or acme thread for safe use on high tasks

Specifications

Collection: CobWeb

Color Finish: Grey

Length: 8 in

Material: Plastic

Material Type: Poly Fiber

Type: UCOBW0

Width: 10 in