4 in. Scraper Replacement Blade (Pack of 10)
4 in. Scraper Replacement Blade (Pack of 10)
Frequently Purchased Together
Product Details
- Sharp side for scraping off paint, stickers, etc., And dull side for removing cement and stucco
- Compact handy dispenser safely stores new and used blades-easily slide in and out
Specifications
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 10
- Product Type:
- Scraper Replacement Blade
- Size:
- 4 in