Microfiber Cleaning Cloth in Green

You last purchased this on
 
Unger

MicroWipe™ Microfiber Cleaning Cloth in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

MicroWipe™ Microfiber Cleaning Cloth in Green

  • Fast #
  • Part #UMF40B
  • Item #7202503
  • Manufacturer Part #MF40B
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Highest quality grade textile and maximum absorbency
  • Designed for facilities that clean in multiple shifts and 7 days a week
  • Heavy-duty microfiber cloth that is manufactured to withstand excessive (up to 1,500) commercial washing cycles
  • Color: Blue
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
  • Size: 16" x 16"/40 x 40cm
  • Perfect for healthcare and manufacturing facilities as well as food service
  • Extended product life cycle = lower term cost
  • Requires Certification

Specifications

Collection:
MicroWipe™
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Microfiber
Width:
15 in