Unger

MicroWipe™ Microfiber Cleaning Cloth in Red

Part #UMF400  |  Manufacturer Part #ME40R

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty microfiber cloth that is manufactured to withstand excessive (up to 1,500) commercial washing cycles
  • Highest quality grade textile and maximum absorbency
  • Designed for facilities that clean in multiple shifts and 7 days a week
  • Extended product life cycle = lower term cost
  • Perfect for healthcare and manufacturing facilities as well as food service
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
  • Size: 16" x 16"/40 x 40cm
  • Color: Green

Specifications

Collection: MicroWipe™

Color Finish: Red

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16 in

Material: Microfiber

Width: 16 in