Mop Bucket Lid in Grey
Mop Bucket Lid in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inner seal helps prevent splashes and leakage
- Pull tabs on all 4 corners for easy removal
- Sturdy lid snap-locks onto Pro Bucket
- Dimensions: 22" x 12"
- Notched tabs lock handle into upright position when lid is in place
Specifications
- Brand Model Compatibility:
- QB220 6 Gallon ProBucket
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 23 in
- Material:
- Plastic
- Product Type:
- Bucket Lid
- Width:
- 12 in