4-1/2 in. Microfiber Mop Head in Grey and Green
SmartColor™ 4-1/2 in. Microfiber Mop Head in Grey and Green
Package Quantity Info:
EA: 1 IP: 5 CA: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Microfiber performance in a string mop; floors dry faster with out streaking
- Cleaning power increased with new saddle of scrub pad material
- Heavy-duty, green string mop
- Saddle width: 4-1/2 inch
- Looped ends and tailbands increase mop performance and provide greater floor coverage and control, no tangling while laundering
- Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
- Microfiber strands increase liquid and dirt pick up, good for spills and wet mopping
- Excellent for removing tough stains, scuff marks, gum or other difficult-to-remove dirt
- Use with holder FC02G
Specifications
- Collection:
- SmartColor™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4-1/2 in
- Material:
- Microfiber
- Product Type:
- Head