Long Microfiber Washing Pad

You last purchased this on
 
Unger

SpeedClean™ Long Microfiber Washing Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

SpeedClean™ Long Microfiber Washing Pad

  • Fast #
  • Part #UPHW20
  • Item #7013712
  • Manufacturer Part #PHW20
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pad holder with hook and loop attaches to microfiber cleaning pads
  • Kit includes: (1) 1 qt sprayer on a belt, (1) 8" aluminum pad holder, (3) 8" microfiber washing pads, (3) 8" microfiber cleaning pads, (1) HiFlo™ thread adapter and (1) OptiLoc™ 3-section 6' telescopic pole
  • Windows dry streak free
  • Wash cycles: 500
  • Best cleaning with minimal drag
  • Long microfibers for heavier dirt and grime available
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Windows
Brand Model Compatibility:
SpeedClean™ UCK053
Collection:
SpeedClean™
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
11-1/2 in
Material:
Microfiber
Product Type:
Washing Pad
Width:
8 in