0 items

Unger Unger® WaterWand™ Standard Disposable Water Wand Floor Squeegee in Black

UMW0

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for kitchens, decks, pools, and other light jobs
  • Screw-locking socket and twin natural foam-rubber blade
  • Sturdy 20 gauge steel frame with socket clamp
  • Use with pro aluminum handles: 1.5° (UAL140) or 1.5° knock down (UAL14G)

SPECIFICATIONS

Application
Liquid Removal
Brand Model Compatibility
UAL140 or UAL14G
Collection
Unger® WaterWand™
Color Finish
Black
Color Finish Category
Blacks
Length
18 in
Material
Galvanized Steel, Rubber
Type
Floor Squeegee
UL Listed
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday