Stingray 3-1/2 ft. Stingray Extension Pole

Part #USREPL  |  Item #7032617  |  Manufacturer Part #SREPL

$ 101.72 EACH
(Pricing is for 3-1/2 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum, black, 3-1/2' stingray extension pole

Specifications

Collection: Stingray

Color Finish: Black

Handle Material: Aluminum

Indoor Outdoor: Indoor

Length: 3-1/2 ft

Material: Aluminum

Product Type: Extension Pole

SCAQMD Compliant: No