4 ft. Stingray Indoor Cleaning Kit
Stingray 4 ft. Stingray Indoor Cleaning Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safely reach up to 18 feet from the ground with no ladders
- No open air spray, minimizing airborne chemicals
- Maintain the cleanliness of your windows with ease
- Low-profile, triangular head to reach all spaces
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- Stingray
- Color Finish Name:
- Black, Silver
- Diameter:
- 22 in
- Drain Opening:
- 3/4 in
- Handle Material:
- Aluminum
- Height:
- 60-3/4 in
- Length:
- 4 ft
- Material:
- Aluminum
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cleaning Kit
- Supply Pipe Connection Size:
- 1/2 in