5 oz. Stingray Glass Cleaner
Stingray 5 oz. Stingray Glass Cleaner
Frequently Purchased Together
Product Details
- Stingray professional glass cleaner, powered by 3M Scotchgard™
Specifications
- Brand Model Compatibility:
- Unger Stingray
- Collection:
- Stingray
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Indoor
- Product Type:
- Glass Cleaner
- Size:
- 150 mL