0 items

Unger Stingray Stingray Extension Pole

USREP

Length

Starting at $79.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum, black, 1-1/2' stingray extension pole

SPECIFICATIONS

Collection
Stingray
Color Finish
Black
Handle Material
Aluminum
Height
1-1/5 in
Indoor Outdoor
Indoor
Length
1-1/2 ft
Material
Aluminum
SCAQMD Compliant
No
Type
Extension Pole

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday