Unger Stingray Stingray Indoor Cleaning Kit

USRKT

Length

Starting at $252.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cleans and protects with Scotchgard™ protection, making glass easier to clean over time
  • Effortlessly apply glass cleaner at the push of a button at any height
  • Includes stingray handheld, 5' extension pole, 2 AA batteries, 3 stingray glass cleaning pads, and 4 stingray glass cleaners
  • Pad design incorporates protective cut-out for precise liquid application reducing the chance of inhaling chemicals
  • Superior cleaning power with lint free, easy glide microfiber that collects dust, fingerprints, grease and other light dirt

SPECIFICATIONS

Collection
Stingray
Color Finish
Black
Handle Material
Aluminum
Height
8 in
Length
5 ft
Material
Aluminum
SCAQMD Compliant
No
Type
Cleaning Kit

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday