String Mop in Yellow
SmartColor™ String Mop in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 180 mL
- Collection:
- SmartColor™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Microfiber
- Product Type:
- Mop
- Size:
- Medium
- Width:
- 4-1/2 in