18 in. Standard Disposable Water Wand Floor Squeegee in Black
Unger® WaterWand™ 18 in. Standard Disposable Water Wand Floor Squeegee in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for kitchens, decks, pools, and other light jobs
- Sturdy 20 gauge steel frame with socket clamp
- Screw-locking socket and twin natural foam-rubber blade
- Use with pro aluminum handles: 1.5° (UAL140) or 1.5° knock down (UAL14G)
Specifications
- Application:
- Liquid Removal
- Brand Model Compatibility:
- UAL140 or UAL14G
- Coating:
- Galvanized
- Collection:
- Unger® WaterWand™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 18 in
- Material:
- Steel, Rubber
- Type:
- Floor Squeegee
- Width:
- 18 in