14 in. Black, Green and White Plastic Squeegee

You last purchased this on
 
Unger

Visa Versa® 14 in. Black, Green and White Plastic Squeegee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

Visa Versa® 14 in. Black, Green and White Plastic Squeegee

  • Fast #
  • Part #UVP350
  • Item #6110129
  • Manufacturer Part #VP350
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This 2-in-1 tool allows for faster cleaning
  • Comes pre-assembled, channel and blade are easy to change with quick-release spring
  • Complete with "S" channel, original stripwasher sleeve and ErgoTec® soft rubber
  • Requires Certification

Specifications

Cleaning Path:
14 in
Collection:
Visa Versa®
Color Finish Category:
Blacks
Color Finish Name:
Black, Green, White
Length:
14 in
Material:
Plastic, Stainless Steel, Rubber
Product Type:
Washer