Unger

VisaVersa® 18 in. Squeegee and Washer

Part #UVP450  |  Manufacturer Part #VP450

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete with "S" channel, original stripwasher sleeve and ErgoTec® soft rubber
  • This 2-in-1 tool allows for faster cleaning
  • Comes pre-assembled, channel and blade are easy to change with quick-release spring

Specifications

Brand Model Compatibility: Unger Poles

Collection: VisaVersa®

Color Finish: Green, White

Length: 18 in

Material: Fabric, Plastic

SCAQMD Compliant: No

Type: Washer