120V Hot Surface Ignitor
120V Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 120
- Brand Model Compatibility:
- M15 Systems, M17 Systems, M45 Systems
- Height:
- 3-1/4 in
- Ignitor Type:
- Hot Surface
- Length:
- 4-1/2 in
- Volts:
- 120V
- Width:
- 1-5/8 in