0.02/0.03V Propane and Natural Gas Flame Sensor
1970 Series 0.02/0.03V Propane and Natural Gas Flame Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 1970 Series
- Fuel Type:
- Propane, Natural Gas
- Length:
- 24 in
- Power Source:
- Gas
- Volts:
- 0.02/0.03V