Uni Line North America

3 Heat 2 Cool 24 V Programmable Thermostat

Part #R9725I2  |  Manufacturer Part #9725I2

Stages:

3H/2C
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Makes installation even easier with our new Setup Wizard
  • Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models
  • Everything is in plain language so there are no complicated codes or button combinations to memorize
  • Menus are easy to navigate

Specifications

Color Finish: White

Depth: 1-5/8 in

Height: 6-5/8 in

Power Source: [Electric, Hardwired]

Programmability: Programmable

Stages: 3H/2C

Touch Screen: No

Volts: 24V

Width: 4-1/4 in